Portable stand accommodates reels and spools up to 40" diameter and 24"W. Reel payoff jack allows one person to coil or uncoil large reels of hose, cable, chain, wire, rope and more. Spool truck is made with 11 gauge steel frame with 900 lb. capacity. Cable rolls smoothly even if reel end is broken. 4-legged stand allows stationary positioning. Comfort grip handles and 8" mold-on rubber wheels allow easy mobility. Includes a 3/4" diameter axle. Measures 30"W x 64"H overall. Spools not included. Ships assembled.
Portable Payoff Stand
|
Questions & Answers (0)
Product Description
PRICE
$969.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 27 in |
| Height | 64 in |
| Weight Capacity | 900 lbs |
| Wheel Diameter | 8"x1-5/8" in |
Product Details
| Assembly Required | No |
| Color | Green |
| Number of Levels | 1 |
| Wheel Type | Mold On Rubber |
| Material | Steel |
| Description | Accommodates Reels Up To 40"Diameter & 24"Wide |
| Manufacturers Part Number | WR9061 |
| Brand | Harper |