Take 15% off your entire order!

Offer applied at checkout

+

Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve

Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve

Item #: WB240017MV

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Screenflex Black Powdered Painted Metal Panel Lock for 7 Panel

    $117.95

  • Screenflex Multi Unit Connector

    $81.95

  • Screenflex Art Hanger

    $37.95

$2,125.52 up to 15% OFF

Price: $1,805.00

Quantity

Customers Also Viewed

Screenflex Portable Room Divider 7 Panel, 4'H x 13'1 "L, Fabric Color: Mauve

Screenflex Portable Room Dividers provide both a functional and visual appealing design element to any facility, office, school, hotel, medical center, hospitality establishment, or religious facility looking to use their space more efficiently. Each panel consists of an aluminum frame which surrounds a 1/2" closed honeycomb core that is covered with two layers of fiberglass insulation for maximum sound absorption and tackability. Contrast that with other temporary walls that are rigid where sound bounces right off the partition. Additionally, Screenflex folding partition walls are designed with non-marking self-leveling caster wheels making them easy to arrange in any configuration desired to divide your space. Our wheels adapt to different levels of the floor, unlike other dividers that have hard plastic wheels that cause the divider to tilt during movement. Screenflex portable walls are made in the USA from 75% of the highest-quality recycled materials available to offer you years of dependable use. Scotchgard™ fabric protection included. No assembly required. Limited Lifetime Warranty.



  • WIDTH INCHES 157 (398.78 cm)
  • HEIGHT INCHES 48 (121.92 cm)
  • COLOR FINISH Mauve
  • ASSEMBLY Assembled
  • BRAND Screenflex
  • FRAME COLOR Black
  • MANUFACTURERS PART NUMBER CFSL-407CM
  • MODEL 240017MV
  • NUMBER OF PANELS 7
  • STYLE Folding & Mobile
  • THICKNESS INCHES 3/4 (1.91 cm)
  • WEIGHT LBS 113 (51.36 kg)
  • MATERIAL Fabric
  • FRAME CONSTRUCTION Steel
  • TYPE Room Divider
  • LIMITED WARRANTY Limited Lifetime
  • WIDTH RANGE >12 to 15 ft
  • HEIGHT RANGE >0 to 5 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve

Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve

Item #: WB240017MV

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Screenflex Portable Room Divider 7 Panel, 4'H x 13'1"L, Fabric Color: Mauve
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant