+

Frequently Purchased Together
$4,339.23 up to 8% OFF
Price: $3,975.00
Customers Also Viewed

Weights & Dimensions
- Width 245 in (622.3 cm)
- Height 60 in (152.4 cm)
- Thickness 3/4 in
- Weight 162 lbs (73.64 kg)
Product Details
- Number of Panels 11
- Assembly Required No
- Item Sub Type Portable
- Mobile or Stationary Mobile
- Window No
- Type Folding Room Divider
- Frame Color Family Black
- Brand Screenflex
- Material Fabric
- Style Folding & Mobile
- Manufacturers Part Number CFSL-5011CB
- Features Full Fabric
- Color Blue
- Frame Material Steel
Warranty
- Warranty Lifetime Limited
-
Screenflex Portable Room Divider
-
-
-
-
-
-
-
-
-
-
-
-
There are no questions for this product.

Interion® Open Plan Standing Height Desk - 60"W x 24"D x 40"H - Charcoal Top with Black Legs
Item #: 695596
Not Yet Rated
$612.00

Interion® Open Plan Standing Height Return Desk - 48"W x 24"D x 40"H - Gray Top w/Black Legs
Item #: 695624
Not Yet Rated
$366.95

Interion® Open Plan Standing Height Desk - 60"W x 24"D x 40"H - Gray Top with Black Legs
Item #: 695593
Not Yet Rated
$612.00

Interion® Open Plan Standing Height Return Desk - 48"Wx24"Dx40"H - Charcoal Top w/Black Legs
Item #: 695607
Not Yet Rated
$366.95

Interion® Open Plan Return Desk - 48"W x 24"D x 29"H - Charcoal Top with Black Legs
Item #: 695606
Not Yet Rated
$335.95

Screenflex Portable Room Divider 11 Panel, 5'H x 20'5"W, Fabric Color: Blue
$3975.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories