Take 15% off your entire order!

Offer applied at checkout

Tensabarrier Safety Crowd Control, Queue Barrier With 75' Black/Yellow Retractable Belt

Tensabarrier Safety Crowd Control, Queue Barrier With 75' Black/Yellow Retractable Belt

Item #: WBB779448

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,705.00

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Tensabarrier® Steel Sign Frame, 8-1/2"Wx11"H, Black

Tensabarrier® Steel Sign Frame, 8-1/2"Wx11"H, Black

Global Industrial™ Portable Steel Barricade Gate With Casters

Global Industrial™ Portable Steel Barricade Gate With Casters

Global Industrial™ Red Velour Rope 59" With Ends For Portable Gold Post

Global Industrial™ Red Velour Rope 59" With Ends For Portable Gold Post

Global Industrial™ Black Velour Rope 59" With Ends For Portable Gold Post

Global Industrial™ Black Velour Rope 59" With Ends For Portable Gold Post

Tensator Velour Rope Maroon 1' No Ends

Tensator Velour Rope Maroon 1' No Ends

Tensabarrier® Acrylic Sign, "Exit Please Do Not Enter", 7"Wx11"H, Red/White

Tensabarrier® Acrylic Sign, "Exit Please Do Not Enter", 7"Wx11"H, Red/White

Tensabarrier Safety Crowd Control, Queue 105' Webbing

Tensabarrier Safety Crowd Control, Queue 105' Webbing

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black Belt

Global Industrial™ Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black Belt

Baby Changing Table - 9012

Baby Changing Table - 9012

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Self Closing Swing Gate w/ Right Handed Entrance - Satin Chrome

Self Closing Swing Gate w/ Right Handed Entrance - Satin Chrome

Self Closing Swing Gate w/ Left Handed Entrance - Satin Chrome

Self Closing Swing Gate w/ Left Handed Entrance - Satin Chrome

Tensabarrier SafetyCrowd Control Queue Barrier W/ 75' Blk/Yllw Retractable Belt

Tensabarrier Advanced Pedestrian Guidance, 75' Ft. Webbing

Advanced Pedestrian Guidance APG Systems are portable, robust public guidance solutions to prevent pedestrian or vehicle access to a potentially dangerous area. Ideal for use in airport situations where passengers must be guided away from the hazardous under-wing area. These systems incorporate the single-direction design that enables fast deployment and shortens passenger waiting time to board or depart an aircraft. Simply position and extend in one direction to form a highly visible safety barrier. Single direction deployment for fast and efficient set up. Four caddys can extend up to 105 feet. Large diameter wheel make the unit easy to move and maneuver. Locking wheels for added stability. Strong frame and diagonally striped belts create a highly visible barrier to ensure passenger safety and reduce passenger waiting time to board or exit. Trolley and caddy system is compact and easy to store. Robust steel frame delivers durability in harsh environments. Chemical resistant and hard wearing rubber wheels and hand-grips. Cost effective way to manage pedestrian movement while maximizing customer satisfaction. Yellow-Black striped diagonal webbing available.

This model can be returned up to 30 days after purchase only

Weights & Dimensions

  • Length 75 FT (22.86 m)
  • Height 3-1/2 IN (8.89 cm)
  • Weight 132.28 LBS (60.13 kg)

Product Details

  • Assembly Required No
  • Description Guidance System
  • Type Portable Guidance System
  • Indoor/Outdoor Indoor/Outdoor
  • Package Quantity 1
  • Brand Tensator
  • Belt Color Family Black/Yellow
  • Material Steel
  • Warranty 2
  • Manufacturers Part Number APG-2
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Tensabarrier® Wall Mount Receiver Clip

$19.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tensabarrier Safety Crowd Control, Queue Barrier With 75' Black/Yellow Retractable Belt

Tensabarrier Safety Crowd Control, Queue Barrier With 75' Black/Yellow Retractable Belt

Item #: WBB779448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant