Portable Bars
Voltage
Length
Height Range (in)
Brand
Material
Width
Color
Price
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Black
Cambro BAR730PMT189 - Large Size w/Post-mix system Bag-in-box Syrup, Water Tank, Brown/Mahogany
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Brown
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Black
Cambro BAR730PMT191 - Large Size w/Post-mix system Bag-in-box Syrup, Water Tank, Granite Gray
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Gray
Cambro BAR730420 - Large Size, Bottle Service, Standard Decor, Granite Gray w/Black Base
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Gray
Height
48.5 in
Width
26.5 in
Length
56 in
Color
Black
Cambro 730SR191 - Speed Rail, 7-bottle, 29x6-1/2x14-5/8, w/built-in partitions, Granite Gray
Height
14-5/8 in
Width
6-1/2 in
Length
29' in
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Brown
Cambro BAR730PMT194 - Large Size w/Post-mix system Bag-in-box Syrup, Water Tank, Granite Sand
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Brown
Height
44-1/2 in
Width
22-1/4 in
Length
64 in
Color
Yellow
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Gray
Cambro BAR650PMT194 - Mid Size w/Post-mix system Bag-in-box Syrup, Water Tank, Granite Sand
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Brown
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Brown
Cambro BAR730CP189 - Large Size Partially Equipped for Soda Service, Two Tone, Brown/Mahogany
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Brown
Cambro BAR730PM189 - Large Size w/Post-mix system Bag-in-box Syrup, Two-Tone Brown/Mahogany
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Brown
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Brown
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Gray
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Gray
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Brown
Cambro BAR650PMT420 - Mid Size w/Post-mix system Bag-in-box Syrup, Water Tank, Gray w/Black Base
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Gray
Cambro BAR650PM420 - Mid Size w/Post-mix system Bag-in-box Syrup, Granite Gray w/Black Base
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Gray
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Gray
Cambro BAR650CP420 - Mid Size Partially Equipped for Soda Service, Granite Gray w/Black Base
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Gray
Cambro BAR730PMT110 - Large Size w/Post-mix system Bag-in-box Syrup, Water Tank, Black
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Black
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Brown
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Gray
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Black
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Brown
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Brown
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Brown
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Gray
Height
12-5/8 in
Width
4-5/16 in
Length
19-1/2 in
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Brown
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Brown
Height
12-5/8 in
Width
4-5/16 in
Length
19-1/2 in
Cambro 730SR110 - Speed Rail, 7-bottle, 29x6-1/2x14-5/8, w/built-in partitions, Black
Height
14-5/8 in
Width
6-1/2 in
Length
29' in
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Brown
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Brown
Height
12-5/8 in
Width
4-5/16 in
Length
19-1/2 in
Height
46-1/8 in
Width
25-7/8 in
Length
54 in
Color
Gray
Cambro BAR730PMT420 - Large Size w/Post-mix system Bag-in-box Syrup, Water Tank, Gray w/Black Base
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Gray
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Black