+

Price: $1,028.00
Customers Also Viewed
Folds Down for Storage, and Easily Fits in Many Full-Size Car Trunks
This lightweight, portable load lifter is ideal for the traveling salesperson, as well service and installation crews. Aluminum construction is corrosion resistant and the lifter weighs only 68 lbs. Hand-operated cable winch lifts and lowers loads from 0"H to 61"H. The front of the 17"W x 14"D aluminum platform is beveled to help with loading cargo from the floor. Aluminum load lifter can be tipped back and maneuvered on two wheels like a hand truck, and easily fits through standard doorways. Folds to a compact 45"L x 35"W x 12"H. Features a foot actuated brake pedal. Assembles easily.
- CAPACITY LBS 200 (90.91 kg)
- ASSEMBLY Unassembled
- BRAND Approved Vendor
- CONSTRUCTION Aluminum
- FOLDED DIMENSIONS 45"L x 35"W x 12"H
- LOAD CENTER INCHES 7 (17.78 cm)
- LOWERED HEIGHT INCHES 0 (0 cm)
- MANUFACTURERS PART NUMBER PALL-200
- OPERATION Hand Operated Winch
- PLATFORM DIMENSIONS 17"L x 14"W
- RAISED HEIGHT INCHES 61 (154.94 cm)
- STRADDLE LEG WIDTH INCHES 17-1/2 (44.45 cm)
- WEIGHT LBS 68 (30.91 kg)
- WHEEL TYPE (2) 8" Hard Rubber Rigid & (2) 2" Nylon Swivel
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DWAINE
Date: June 06, 2020
-
Reviewer: ARTHUR
Date: April 23, 2019
Your review:
Have company check them before shipment!
There are 1 questions and 1 answer for this product.
-
Do you have one that can lift to 8 or 9 ft?
Question Asked By: Horace, July 15, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Horace, Yes, we actually offer units that lift over 13 feet. Please see the link bellow: http://www.globalindustrial.com/c/material-handling/lift-trucks/manual-lift?p=category1_id%3D1V~category2_id%3D1V1C~~attr_raisedheightinchesrange%3D71+to+165 I have forwarded this query to our sales team as they are better equipped to service your needs. They can contact you directly or you can call them at 1.888.978.7759. Thank you for your interest in our product!
-
Popular item in this category
Expandable Vertical Starter Bar Rack, 106"H, 4000 lbs. Capacity
Item #: B660186
Not Yet Rated
Usually ships in 2 to 5 days (ships from US)
$758.00

Portable Aluminum Load Lifter PALL-200 200 Lb. Capacity
$1028.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories