Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Noco

Model # :WBB3177601

MPN #: AIR20

NOCO® Portable Air Inflator, 20A, 12V, 36" Hose

Product Description
Introducing the next generations of air compressors with an all new design that offers safe, automatic inflation with refined power and speed. All within a small, portable footprint. NOCO® AIR has been tested and proven to inflate tires up to 4X faster than leading competitors. Premium Construction with Solid Aluminum, Heavy-Duty Powder Coat and Reinforced Plastic. Clear and intuitive user interface; turn the device on, set the pressure, and start inflating. The compressor automatically shuts off when the desired pressure is reached. Max Airflow at 44 SLPM. 30 minutes Duty Cycle @ 40psi.

Features:
  • Experience the unparalleled speed and efficiency of a 280-watt motor seamlessly inflating tires from 0 to 40 PSI in an astonishingly swift 2.5 minutes. Or quickly top-off low tires (35-40 PSI) in less than 25 seconds
  • Its superior duty cycle simply does more work than comparable inflators by allowing continuous operation for 15 minutes. Coupled with its fast inflation, it can fully inflate four tires from 0-40 PSI in one duty cycle
  • An integrated pressure sensor and innovative dwell technology pause and resume inflation as the pump reaches its set pressure. It automatically shuts off while monitoring and measuring pressure without over-inflating, providing precision accuracy
  • A digital display allows accurate pressure settings from 15 to 100 PSI, selection between PSI, kPa, and bar pressure measurements, and selection of various flashlight modes, including SOS. Or, utilize the manual mode for applications below 15 PSI
  • An ultra-bright 60 lumen LED flashlight with 6 light modes, including SOS emergency modes
  • 1-Year Limited Warranty

Technical Specifications

In The Box:
  • AIR20 Portable Air Compressor w/ 3ft Braided Hose & 20ft Power Cord + Battery Clamps
  • Safety and Warranty Information
  • Microfiber Storage Bag
  • Presta Valve Adapter
  • Needle Adapter
  • Inflatable Toy Adapter
Operating Requirements:
  • Operating Temperature: -4° to 122° F (-20° to +50° C)
  • Storage Temperature: -4° to 122° F (-20° to +50° C)
  • Relative Humidity: 0 to 95% Non-Condensing
Power:
  • Voltage: 12V
  • Max Current Draw: 22 Amps
  • Working Current: 18 Amps
  • Motor Rating: 280 Watts
  • Motor Efficiency: 80%
  • Cooling: Natural Convection
Air Compressor:
  • Max Pressure: 100 psi / 6.89 bar / 689.5 kPa
  • Max Tire Size: 35 - Inches
  • Max Airflow: 47 SLPM
  • Duty Cycle: 15 min ® 30PSI on time / 45 min off time
  • Manual Mode Duty Cycle: 15 min @ 30PSI on time / 45 min off time
  • Fill Time 0 - 40 PSI: 2.9 min +/- 10% with 205-65R16 95H Tire
  • Pressure Gauge: Intuitive Interface + Digital Gauge
  • Features: Dwell, Auto-Memory, Auto-Shutoff, Manual Mode
Cord Management:
  • DC Cable Length: 20ft (3m)
  • Clamp Type: AA01 Micro Clamps
  • DC Cable Size: 14 AWG
  • DC Fuse Size: 25A Fuse
  • Air Hose Length: 3ft (0.91m)
  • Air Hose Material: Black EDPM with Polyester Braiding
  • Oil, gas, grease, water, chemical, UV, abrasion resistant


PRICE
$275.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/16 in
Width2-15/16 in
Height6-1/4 in
Weight7 lbs
Hose Length36 in

Product Details

TypeAir Inflator
ColorBlack
KitYes
Max PSI100 psi
Batteries IncludedNo
StylePortable
Power SourcePower Cord
Automatic Shut OffYes
Voltage12 V
MaterialAluminum, Plastic
DescriptionPortable Air Inflator
Manufacturers Part NumberAIR20
Charger IncludedNo
BrandNoco

Warranty

Warranty1 yr