Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB604217

Global Industrial™ Portable Air Conditioner w/ Cold Air Nozzles, 7.5 Ton, 92,000 BTU, 460V

Product Description
✓ Spot cool and room cool thermostat settings
✓ Provides cooling for up to 2600 ft2
✓ Two fan speeds with on/off timer

Keep cool with this 92,000 BTU Global Industrial™ Portable Air Conditioner. Designed for spot cooling large areas where cooling the entire space is impractical, this unit operates within an ambient temperature range of 64 to 113°F and provides cooling for up to 2,600 sq ft. It is equipped with a thermostatically-protected compressor with two fan speeds for cooling control, removable, washable filters, three cold air nozzles, and a built-in pump for condensation removal. Featuring galvanized steel housing for durability, this unit moves easily on four swivel casters, two of which are locking, for optimal portability. This A/C unit is an ideal cooling solution for industrial plants, server rooms, hospitals, laboratories, and where electrical equipment creates additional heat. Limited 3-Year Warranty.

  • Uses R-454B refrigerant, which meets Low-GWP requirements
  • Three-phase, 460V power supply
  • 64-86°F spot cooling & 32-86°F room cooling
  • Includes a compressor time-delay, a high/low pressure warning, a self-diagnostic system, an anti-freezing thermistor, & an auto-restart
  • Optional warm air exhaust ceiling duct kit is available separately
  • ETL- & cETL-listed
  • PRICE
    $19,269.00

    1
    1
    Backordered, expected around 12/01/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width29-1/2 in
    Depth51-1/2 in
    Height60 in
    Weight760 lbs
    Cord Length10 ft
    Coverage Area2637 ft²

    Product Details

    Assembly RequiredNo
    Number of Speeds2
    RefrigerantR-454B
    For Use WithCooling
    Filter TypeWashable Mesh
    BTU Cooling92000
    MaterialGalvanized Steel
    Phase3
    Manufacturers Part Number604217
    BrandGlobal Industrial
    CFM2890 CFM
    Watts Cooling10,500 W
    ColorGray
    Hertz60 Hz
    Amp Circuit20 A
    Amps Cooling16.5 A
    Temperature Range Cooling64 to 113 °F
    Voltage460 V
    IncludesCold Air Supply Chutes
    Ton7.5
    Cooling SystemAir
    Power Cord TypeTerminal Type
    Condensate Tank GallonsBuilt-In Drain Pump
    Decibels78

    Warranty

    Warranty3 yr

    Compliance & Certifications

    Energy Efficiency Rating (EER)8.76