Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB604218

Global Industrial™ Portable Air Conditioner, Water-Cooled, 1.3 Ton, 16,000 BTU, 115V

Product Description
✓ More energy efficient than air-cooled units
✓ Ideal for use in enclosed areas with no access to vent hot exhaust air
✓ Cooling for up to 410 sq. ft.

Keep cool with this 16,000 BTU Global Industrial™ Water-Cooled Portable Air Conditioner. Designed for permanent or temporary spot cooling, this unit features durable metal housing and is equipped with four swivel casters, two of which are locking, for easy maneuverability. Unlike air-cooled models that utilize a fan to cool the condenser coil, this model uses water, which is quieter, more energy efficient, and eliminates the need to vent hot exhaust. This unit requires a constant supply of cold or chilled water to operate and access to a drain (janitor/utility sink, regular sink, or floor drain). Ideal for use in health care facilities, restaurants, server rooms, and other commercial spaces, this unit provides greater cooling capacity per amp of power vs. air-cooled models and is highly suitable for high ambient air temperature applications. Limited 3-Year Warranty.

  • Requires access to a constant water supply, such as from a faucet or cooling tower, & a drain
  • 1.3-ton cooling capacity
  • Single-phase, 115V AC power supply
  • Includes a 16' water inlet hose, a 16' water outlet hose, & a drain hose for removing excess water
  • 64 to 86°F spot cooling, 32 to 86°F room cooling
  • Safety features: compressor time delay, compressor overload protection, high/low pressure warning, an anti-freezing device, & an auto-restart function
  • Other features: temperature control, self-diagnostic system, auto-adjusting water valve, washable filters, two-speed fan control, & on/off timer
  • ETL- & cETL-listed
  • PRICE
    $6,135.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width20-1/2 in
    Depth26-1/2 in
    Height41 in
    Weight196 lbs
    Cord Length10 ft
    Coverage Area410 ft²

    Product Details

    Number of Speeds2
    RefrigerantR-32
    For Use WithCooling
    BTU Cooling16000
    MaterialGalvanized Steel
    Phase1
    Manufacturers Part Number604218
    BrandGlobal Industrial
    Watts Cooling930 W
    ColorGrey
    Hertz60 Hz
    Amp Circuit15 A
    Amps Cooling8.1 A
    Temperature Range Cooling64 to 113 °F
    Voltage115 V
    IncludesCold Air Supply Chutes & Water Hoses
    Ton1.3
    Cooling SystemWater
    Condensate Tank Gallons3.9 gal

    Warranty

    Warranty3 yr

    Compliance & Certifications

    Energy Efficiency Rating (EER)17.2