BenchMark USA 11045 Metropolitan Popcorn Machine 4 ounce Black 120V 980W
Inspired by the art deco architecture of the late 1920's and 1930's, these popcorn machines are ideal for home theaters. Its unique design enables it to be placed against a wall for a minimal space requirement while still providing an attractive visual impact. Ordinary popcorn machines have the graphics and cosmetic appeal on the back of the popper making them unsuitable for wall placement.
The optional pedestal base provides storage for all of your popcorn supplies while placing the popper at the ideal operating height. These commercial quality poppers feature a aluminum food-zone, 20 mil anodized kettle (for easy cleaning), a heated warming deck to keep the popped corn fresh for hours, old-maid drawer (for un-popped kernels), tempered glass panels and a three year parts warranty.
BenchMark USA 11045 Metropolitan Popcorn Machine 4 oz Black 120V 980W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,069.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 15 in |
| Height | 30 in |
Product Details
| Color | Black |
| Amperage | 8.2 A |
| Drawers | Old Maid Drawer For Un-Popped Kernels |
| Wattage | 980 W |
| Voltage | 120 V |
| Material | Aluminum Food Zone For Easy Cleaning |
| Production | 85 Quarts / Hour |
| Description | Metropolitan Popcorn Machine |
| Manufacturers Part Number | 11045 |
| Panels | Tempered Glass |
| Kettle Capacity | 4 oz |
| Brand | Benchmark USA |
Warranty
| Warranty | 3 Years On Parts |
Compliance & Certifications
| Certifications | ETL Tested To Standards: UL 197 (9th Edition) , CSA C22.2 NO 109 (M1981), NSF 4 |