A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.
Pop Monobolt Blind Rivet - 1/4 - Dome Head - .350 - .625 Grip Range - Aluminum/Aluminum - Pkg of 100
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Grip Range | .350 - .625 in |
| Head | Dome |
| Unit of Measurement | Inch (Imperial) |
| Rivet Diameter | 1/4 |
Product Details
| Rivet Material | Aluminum |
| Type | Pop Monobolt Blind Rivet |
| Country of Origin | Made in USA |
| Package Quantity | 100 |
| Color | Silver |
| Manufacturers Part Number | AFKAD8625UGX |
| Brand | Titan Fasteners |
| Mandrel Material | Aluminum |