These dunnage airbags are designed to absorb impact and provide content protection for packaging, distribution, warehouse, and other applications. The recycled, high strength polywoven construction is moisture and pressure resistant, making these airbags both cost effective and durable for reliability. The bags include a push and lock valve for rapid deflation and air leakage prevention. The inflator quickly inflates airbags ensuring consistent pressure levels (sold separately). AAR level 1 certified.
Global Industrial
Model # :WB244275
Global Industrial Polywoven Dunnage Air Bags, 2 Ply, 48"W x 84"L - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$305.00 Sold in packages of 20 / $15.25 ea
1
1
Backordered, expected around 12/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 48 in |
| Weight | 1 lbs |
Product Details
| Color | White |
| Reusable | Up to 5 Times |
| Package Quantity | 20 |
| Inflation Pressure | 2-3 PSI Max |
| Manufacturers Part Number | 244275 |
| Level | Level 1 |
| Primary Use | Truck, Container |
| Number of Plys | 2-PLY |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | AAR, ISO 9001:2008, RoHS, SDS |