x

Take 15% off your entire order!

Offer applied at checkout

1 Ply Polypropylene Tying Twine, 5500'L, 210 Lbs/in Tensile Strength, White, 1 Pack

1 Ply Polypropylene Tying Twine, 5500'L, 210 Lbs/in Tensile Strength, White, 1 Pack

Item #: WBB0070053

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 3500
  • 5500
  • 8500
  • 10500

5500

  • 110
  • 145
  • 210
  • 325

210

Price: $69.95

Quantity

Customers Also Viewed

The tying twine is pliable but firm for easy tying, handling and knotting.

  • Features high tensile strength, excellent uniformity, minimal stretch and exceptional holding power
  • Rot, mildew and insect resistant
  • Smooth, clean surface that is easy on hands


  • BRAND Approved Vendor
  • CONSTRUCTION Polypropylene
  • LENGTH FEET 5500 (1676.4 m)
  • WEIGHT LBS 9.24 (4.2 kg)
  • COLOR FINISH White
  • TENSILE STRENGTH LB/IN 210
  • PACKAGE QUANTITY 1
  • DESCRIPTION 1-Ply
  • MANUFACTURERS PART NUMBER TWT550
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Ply Polypropylene Tying Twine, 5500'L, 210 Lbs/in Tensile Strength, White, 1 Pack

1 Ply Polypropylene Tying Twine, 5500'L, 210 Lbs/in Tensile Strength, White, 1 Pack

Item #: WBB0070053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant