x

Take 15% off your entire order!

Offer applied at checkout

Polypropylene Plastic Bar - 1" Thick x 6" Wide x 48" Long

Polypropylene Plastic Bar - 1" Thick x 6" Wide x 48" Long

Item #: WBB2363506

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $117.95

Quantity

Polypropylene Plastic Bar - 1" Thick x 6" Wide x 48" Long

Polypropylene is used for its excellent chemical resistance and easy machinability. It is used across various applications in the chemical and semiconductor industries.

  • WIDTH FEET 1/2
  • DENSITY .033 lbs / cu. in.
  • BRAND USA Sealing
  • SHAPE Bar
  • CERTIFICATION/APPROVAL FDA, UL 94 HB
  • MATERIAL Polypropylene
  • DESCRIPTION Polypropylene Plastic Bar
  • LENGTH FEET 4 (1.22 m)
  • TENSILE STRENGTH (PSI) 3250
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-PP-525
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 6 (15.24 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1 (2.54 cm)
  • COLOR FINISH Semi-Clear White
  • TEMPERATURE RANGE -20° to 240° F
  • HARDNESS Rockwell M85
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polypropylene Plastic Bar - 1" Thick x 6" Wide x 48" Long

Polypropylene Plastic Bar - 1" Thick x 6" Wide x 48" Long

Item #: WBB2363506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant