SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Polymer Complete In-Corner ADA Approved Compartment- Right Side 60"Wx61-1/4"D CM

Polymer Complete In-Corner ADA Approved Compartment- Right Side 60"Wx61-1/4"D CM

Item #: WB261332CM

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,278.00

Quantity

Customers Also Viewed

Polymer Complete In-Corner ADA Approved Compartment-Left Side 60"W X 61 ¼"D-Gray

Polymer Complete In-Corner ADA Approved Compartment-Left Side 60"W X 61 ¼"D-Gray

Polymer Complete In-Corner Compartment 36" Wide - Gray

Polymer Complete In-Corner Compartment 36" Wide - Gray

Polymer Bathroom Partitions Complete 2 In-Corner Compartment 76" Wide - Gray

Polymer Bathroom Partitions Complete 2 In-Corner Compartment 76" Wide - Gray

OVERHEAD-BRACED POLYMER BATHROOM COMPARTMENTS
ADA Approved In-Corner Compartment Bathroom Stall
Complete in-corner bathroom compartments create structurally sound configurations for public bathrooms & restrooms. Poly bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using solid polymer resin that is impact and corrosion resistant. Solid 1" thick panels have rounded 1/4" radius edges and 1/2" corner radius for safety. Panels and doors are 55"H and include an aluminum heat sink integrated into the bottom. Pilasters are 82"H. Included pilaster mounting hardware is made of Type 304 stainless steel for corrosion resistance. Top bracing consists of bright anodized aluminum anti-grip headrails with an integral curtain track profile. Pilaster fittings for installation is made using 54"H bright anodized aluminum brackets that allow pilaster-to-wall, pilaster-to-panel and panel-to-wall connections. Doors include an aluminum surface slide latch for privacy. Non-Returnable.

Includes:
(1) 4" Pilaster w/ Shoe
(1) 20" Pilaster w/ Shoe
(1) 35-3/8"W x 55"H Door and Outswing Hardware
(1) 59" Panel
(1) 64"L Aluminum Headrail
(1) 64"L Aluminum Headrail
All required hardware for installation.

Weights & Dimensions

  • Depth 61-1/4 IN (155.58 cm)
  • Width 60 IN (152.4 cm)

Product Details

  • Brand Metpar
  • Assembly Required Unassembled
  • Door Type Outward Swing
  • Description Complete In-Corner ADA Approved Compartment - Right Side
  • Material Polymer
  • Manufacturers Part Number PYIC1HCRCM
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polymer Complete In-Corner ADA Approved Compartment- Right Side 60"Wx61-1/4"D CM

Polymer Complete In-Corner ADA Approved Compartment- Right Side 60"Wx61-1/4"D CM

Item #: WB261332CM

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Polymer Complete In-Corner ADA Approved Compartment- Right Side 60"Wx61-1/4"D CM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant