x

Take 15% off your entire order!

Offer applied at checkout

Polycarbonate Plastic Tube - 1/2" ID x 5/8" OD x 6 Ft. Long

Polycarbonate Plastic Tube - 1/2" ID x 5/8" OD x 6 Ft. Long

Item #: WBB2363339

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $17.25

Quantity

Polycarbonate Plastic Tube - 1/2" ID x 5/8" OD x 6 Ft. Long

Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards.

  • BRAND USA Sealing
  • DENSITY .043 lbs / cu. in.
  • SHAPE Tube
  • OUTSIDE DIAMETER INCHES 5/8 (1.59 cm)
  • CERTIFICATION/APPROVAL UL 94 V-2
  • MATERIAL Polycarbonate
  • DESCRIPTION Polycarbonate Plastic Tube
  • LENGTH FEET 6 (1.83 m)
  • TENSILE STRENGTH (PSI) 9000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PT-PC-12
  • LENGTH INCHES 72 (182.88 cm)
  • BACKING STYLE Plain
  • INSIDE DIAMETER INCHES 1/2 (1.27 cm)
  • WALL THICKNESS INCHES 1/8 (.32 cm)
  • COLOR FINISH Clear
  • HARDNESS Rockwell R120
  • TEMPERATURE RANGE -40° to 240° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polycarbonate Plastic Tube - 1/2" ID x 5/8" OD x 6 Ft. Long

Polycarbonate Plastic Tube - 1/2" ID x 5/8" OD x 6 Ft. Long

Item #: WBB2363339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant