x

Take 15% off your entire order!

Offer applied at checkout

Polycarbonate Plastic Sheet - 3/4" Thick x 12" Wide x 24" Long

Polycarbonate Plastic Sheet - 3/4" Thick x 12" Wide x 24" Long

Item #: WBB2363730

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $137.95

Quantity

Polycarbonate Plastic Sheet - 3/4" Thick x 12" Wide x 24" Long

Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards.

  • WIDTH FEET 1 (.3 m)
  • BRAND USA Sealing
  • DENSITY .043 lbs / cu. in.
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 V-2
  • MATERIAL Polycarbonate
  • DESCRIPTION Polycarbonate Plastic Sheet
  • LENGTH FEET 2 (.61 m)
  • TENSILE STRENGTH (PSI) 9000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-PC-104
  • LENGTH INCHES 24 (60.96 cm)
  • BACKING STYLE Plain
  • WIDTH INCHES 12 (30.48 cm)
  • THICKNESS INCHES 3/4 (1.91 cm)
  • COLOR FINISH Clear
  • TEMPERATURE RANGE -40° to 240° F
  • HARDNESS Rockwell R120
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
Polycarbonate Plastic Sheet - 3/4" Thick x 12" Wide x 24" Long

Polycarbonate Plastic Sheet - 3/4" Thick x 12" Wide x 24" Long

Item #: WBB2363730

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant