SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D

Nexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D

Item #: WB561533

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Quantity

Customers Also Viewed

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NEXGuard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion

Weights & Dimensions

  • Depth 14 IN (35.56 cm)
  • Width 30 IN (76.2 cm)
  • Weight Capacity 800 LBS (363.64 kg)

Product Details

  • Assembly Required Assembled
  • Description Wire
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Poly-Z-Brite®
  • Shelf Capacity 800 LBS (363.64 kg)
  • Manufacturers Part Number S1430Z
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D

Nexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D

Item #: WB561533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D
    Nexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D
    Nexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant