x

Take 15% off your entire order!

Offer applied at checkout

Poly Steam Table Cutting Board 84X10

Poly Steam Table Cutting Board 84X10

Item #: WBB171396

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$220.04 up to 16% OFF

Price: $184.95

Quantity

Customers Also Viewed

Poly Cutting Board - 84" Width x 10" Depth x 1" Thickness

This 200 lb. capacity cutting board is made of flexible poly material that doesn't absorb food particles or liquids and provides long lasting durability. Fully reversible design with white finish. Shrink wrapped and NSF approved for food preparation.

  • BRAND John Boos
  • MANUFACTURERS PART NUMBER PL09
  • DESCRIPTION Steam Table Cutting Board
  • WIDTH INCHES 84 (213.36 cm)
  • DEPTH INCHES 10 (25.4 cm)
  • CONSTRUCTION Poly
  • COLOR White
  • CAPACITY LBS 200 (90.91 kg)
  • THICKNESS INCHES 1 (2.54 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Poly Steam Table Cutting Board 84X10

Item #: B171493

Not Yet Rated

Usually ships in 24 to 27 days (ships from US)

$145.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Poly Steam Table Cutting Board 84X10

Poly Steam Table Cutting Board 84X10

Item #: WBB171396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant