x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins Pocket Test Therm, 1246-03-1, 1" Dial, 5" Stem w/Adj. Sheath, Nsf-Min Qty 12

Cooper-Atkins Pocket Test Therm, 1246-03-1, 1" Dial, 5" Stem w/Adj. Sheath, Nsf-Min Qty 12

Item #: WBB865793

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 22

Price: $11.50

Quantity

Customers Also Viewed

Cooper-Atkins® Pocket Test Thermometer, 1246-03-1, 1" Dial, 5" Stem With Adjusted. Sheath, NSF

Bi-Metal Pocket Test features a red protective sheath with anti-microbial additive, adjustment tool and pocket clip. NSF certified. Used in Food Service and Industrial to Monitor liquid temperatures, (AM) Anti-Microbial Additive to all plastic prevents mold buildup.

Features

  • Temperature Range: 50° to 550°F
  • Accuracy: ±5°F

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 1246-03-1
  • DESCRIPTION Pocket Test Therm, 1 Inches Dial, 5 Inches Stem With Adj. Sheath, Nsf

  • WIDTH INCHES 1 1/16
  • HEIGHT INCHES 5 1/2
  • CONSTRUCTION Stainless Steel/Polycarbonate
  • MINIMUM TEMPERATURE °F 50
  • MAXIMUM TEMPERATURE °F 550
  • WEIGHT LBS. 0.0313 (.01 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service/HVAC/R
  • APPROVALS OR CERTIFICATIONS NSF
  • INCLUDES Magnifying Lens For Easy Reading
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

22 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins Pocket Test Therm, 1246-03-1, 1" Dial, 5" Stem w/Adj. Sheath, Nsf-Min Qty 12

Cooper-Atkins Pocket Test Therm, 1246-03-1, 1" Dial, 5" Stem w/Adj. Sheath, Nsf-Min Qty 12

Item #: WBB865793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant