x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins Pocket Test Therm, 1246-02-1, 1" Dial, 5" Stem w/Adj. Sheath, Nsf-Min Qty 13

Cooper-Atkins Pocket Test Therm, 1246-02-1, 1" Dial, 5" Stem w/Adj. Sheath, Nsf-Min Qty 13

Item #: WBB865759

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 24

Price: $11.00

Quantity

Customers Also Viewed

Cooper-Atkins® Pocket Test Thermometer, 1246-02-1, 1" Dial, 5" Stem With Adjusted. Sheath, NSF

Bi-Metal Pocket Test features a red protective sheath with anti-microbial additive, adjustment tool and pocket clip. NSF certified. Used in Food Service and Industrial to monitor liquid temperatures, Anti-Microbial Additive to all plastic prevents mold buildup.

Features

  • Temperature Range: 0° to 220°F
  • Accuracy: +/-2F

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 1246-02-1
  • DESCRIPTION Pocket Test Therm, 1 Inches Dial, 5 Inches Stem W/Adj. Sheath, Nsf-Min Qty 13
  • WIDTH INCHES 1 (2.54 cm)
  • HEIGHT INCHES 5 1/2
  • CONSTRUCTION Stainless Steel
  • MINIMUM TEMPERATURE °F 0
  • MAXIMUM TEMPERATURE °F 220
  • DIAMETER INCHES 9/64 (.36 cm)
  • WEIGHT LBS. 0.5 (.23 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service/HVAC/R
  • APPROVALS OR CERTIFICATIONS NSF
  • INCLUDES Magnifying Lens For Easy Reading
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

24 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins Pocket Test Therm, 1246-02-1, 1" Dial, 5" Stem w/Adj. Sheath, Nsf-Min Qty 13

Cooper-Atkins Pocket Test Therm, 1246-02-1, 1" Dial, 5" Stem w/Adj. Sheath, Nsf-Min Qty 13

Item #: WBB865759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant