x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Pocket Test Thermometer, 1236-17-1, 1" Dial, 5" Stem, Adjusted Sheath-Min Qty 12

Cooper-Atkins® Pocket Test Thermometer, 1236-17-1, 1" Dial, 5" Stem, Adjusted Sheath-Min Qty 12

Item #: WBB865760

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 22

Price: $11.75

Quantity

Customers Also Viewed

Cooper-Atkins® Pocket Test Thermometer, 1236-17-1, 1" Dial, 5" Stem, Adjusted Sheath

Pocket Test Thermometer with 1" dial and 5" stainless steel stem. Includes adjustment sheath with anti-microbial additive and pocket clip.

Features

  • Temperature Range: 25° to 125°F
  • Accuracy: ±2°F

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 1236-17-1
  • DESCRIPTION Pocket Test Thermometer, Stainless Steel Housing

  • WIDTH INCHES 1 1/16
  • HEIGHT INCHES 5 1/2
  • CONSTRUCTION Stainless Steel/Polycarbonate
  • MINIMUM TEMPERATURE °F 25
  • MAXIMUM TEMPERATURE °F 125
  • MINIMUM TEMPERATURE °C -3.8
  • MAXIMUM TEMPERATURE °C 51.6
  • WEIGHT LBS. 0.0313 (.01 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

22 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Pocket Test Thermometer, 1236-17-1, 1" Dial, 5" Stem, Adjusted Sheath-Min Qty 12

Cooper-Atkins® Pocket Test Thermometer, 1236-17-1, 1" Dial, 5" Stem, Adjusted Sheath-Min Qty 12

Item #: WBB865760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant