SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pocket Tape Pads, 2"W x 6"L 3.1 Mil Clear

Pocket Tape Pads, 2"W x 6"L 3.1 Mil Clear

Item #: WBB473405

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $465.95

Quantity Discount

  • Buy 1-2 $465.95 ea.
  • Buy 3-5 $421.95 ea.
  • Buy 6+ $404.95 ea.

Quantity

Customers Also Viewed

Pocket Tape Pads, 4"W x 6"L 3.1 Mil Clear

Pocket Tape Pads, 4"W x 6"L 3.1 Mil Clear

Pocket Tape Pads, 2"W x 6"L 3.1 Mil Clear

A high performance 3 mil polypropylene tape pad that is coated with a rubber adhesive system. Available in 2" x 6", 4" x 6", or other sizes upon request. Each pad contains 25 strips of easily applied tape. (40 pads/carton, 5 cartons/case, 200 pads/case).

Weights & Dimensions

  • Width 2 IN (5.08 cm)
  • Tensile Strength 50 LB/IN
  • Length 6 IN (15.24 cm)
  • Adhesion 80 OZ-IN
  • Thickness 3.1 MIL

Product Details

  • Description Pocket Tape Pads
  • Package Quantity 200
  • Brand Decker Tape
  • Material Polypropylene
  • Manufacturers Part Number 1570-CL-2X6
  • Color Family Clear
  • Percent Elongation 160
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pocket Tape Pads, 2"W x 6"L 3.1 Mil Clear

Pocket Tape Pads, 2"W x 6"L 3.1 Mil Clear

Item #: WBB473405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant