Take 15% off your entire order!

Offer applied at checkout

Universal Tool UT8968, Direct Drive Screwdriver - 45 Max Torque

Universal Tool UT8968, Direct Drive Screwdriver - 45 Max Torque

Item #: WBB236340

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $419.95

Quantity Discount

  • Buy 1 $419.95 ea.
  • Buy 2+ $377.95 ea.

Quantity

Customers Also Viewed

Direct Drive Screwdriver - 45 Max Torque

  • 0.5 HP Motor with direct drive for extra stall resistance
  • Unique paddle forward-reverse trigger for instant change in direction
  • Compact design for increased access and comfort
  • Through handle exhaust
  • Softouch handle coating offers ultimate comfort and reduced vibration
  • Best for: High volume self-tapping assembly

Product Specifications

  • LENGTH INCHES5 (12.7 cm)
  • AVERAGE CFM4
  • BRANDUniversal Tool
  • CFM HIGH16
  • DESCRIPTIONDirect Drive Screwdriver
  • CHUCK1/4" Hex Q.C.
  • MANUFACTURERS PART NUMBERUT8968
  • WATTAGE370
  • WEIGHT LBS2.25 (1.02 kg)
  • WORKING TORQUE FT/LBS5 - 45
  • RPM1800
  • PRESSURE90 PSI - 6.2 BAR
  • EXHAUSTHandle
  • HOSE SIZE I.D3/8"
  • AIR INLET NPT1/4"
  • TOOL TYPEScrewdrivers
  • HORSEPOWER0.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal Tool UT8968, Direct Drive Screwdriver - 45 Max Torque

Universal Tool UT8968, Direct Drive Screwdriver - 45 Max Torque

Item #: WBB236340

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top