Take 15% off your entire order!

Offer applied at checkout

Florida Pneumatic FP-753, 1/4" Die Grinder - 22,000 RPM

Florida Pneumatic FP-753, 1/4" Die Grinder - 22,000 RPM

Item #: WBB236848

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Quantity

Customers Also Viewed

1/4" Die Grinder

  • 22,000 RPM
  • Heavy Duty Bearings
  • Lock-off Throttle
  • Rear Exhaust

Product Specifications

  • LENGTH INCHES6-3/4 (17.15 cm)
  • AVERAGE CFM6
  • BRANDFlorida Pneumatic
  • DESCRIPTIONDie Grinder
  • CHUCK1/4"
  • MANUFACTURERS PART NUMBERFP-753
  • WEIGHT LBS1.5 (.68 kg)
  • RPM22000
  • PRESSURE90 PSI
  • HOSE SIZE I.D3/8"
  • AIR INLET NPT1/4"
  • TOOL TYPEGrinders
  • HORSEPOWER0.50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Florida Pneumatic FP-753, 1/4" Die Grinder - 22,000 RPM

Florida Pneumatic FP-753, 1/4" Die Grinder - 22,000 RPM

Item #: WBB236848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant