Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VESSEL ASB-32H Heavy Duty Bi-Metal Cobalt Air Saw Blade 32 Teeth 10 Pack For GT-AS10/AS100

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

VESSEL ASB-32H Heavy Duty Bi-Metal Cobalt Air Saw Blade 32 Teeth 10 Pack For GT-AS10/AS100

Item #: WBB2221749

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
VESSEL ASB-32H Heavy Duty Bi-Metal Cobalt Air Saw Blade 32 Teeth 10 Pack For GT-AS10/AS100

Vessel's ASB-32H heavy-duty reciprocating saw blade is made of tough Bi-Metal Cobalt material to help prevent heat, wear, and breakage. It’s equipped with 32 teeth per inch designed for cutting plain and stainless steel sheet metal. These blades are to be used with Vessel's model# GT-AS10 and GT-AS100 pneumatic saws.

Features:

  • Blade Material: Bi-Metal Cobalt
  • Teeth Per Inch: 32
  • Overall Length: 3.3"
  • Blade Length: 2.5"
  • Blade Shank Width: 0.5"
  • Blade Tip Width: 0.16"
  • Blade Thickness: 0.035"
  • Country of Origin: Japan

Product Specifications

    • LENGTH INCHES3.3 (8.38 cm)
    • COLOR FINISHBlack
    • BRANDVessel
    • DESCRIPTIONHeavy Duty Bi-Metal Cobalt Air Saw Blade, 32 Teeth, 10 Pack, For GT-AS10/AS100
    • MANUFACTURERS PART NUMBERASB-32H
    • WEIGHT LBS0.11 (.05 kg)
    • BLADE TYPEBi-Metal Cobalt
    • NUMBER OF TEETH32 per inch
    • BLADE SHANK WIDTH INCHES0.5 (1.27 cm)
    • BLADE TIP WIDTH INCHES0.16 (.41 cm)
    • CUTTING EDGE2.5
    • BLADE WIDTH INCHES0.035 (.09 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.