Bimba-Mead NFPA Cylinder HD1-250X12-FB-MP, Heavy-Duty, 2-1/2" Bore, 12" Stroke

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

Bimba-Mead NFPA Cylinder HD1-250X12-FB-MP, Heavy-Duty, 2-1/2" Bore, 12" Stroke

Item #: WBB571638

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 412.95
Product Information
Customer Review
Product Q&A
Bimba-Mead NFPA Cylinder HD1-250X12-FB-MP, Heavy-Duty, 2-1/2" Bore, 12" Stroke

Cylinders for Abusive Conditions Combining NFPA dimensional interchangeability and high quality components, the HD1 Series offers excellent performance and long service life, even in the most severe of conditions. External Bearing Ensures Smooth MotionHD1 cylinders are fitted with a heavy-duty external rod bearing in the rod end head. PTFE-impregnated and hardcoat anodized, this bearing ensures smooth rod motion while maintaining rod rigidity and stability. The entire rod gland and bearing may be quickly removed and replaced without disassembling the cylinder.

Product Specifications

    • MANUFACTURERS PART NUMBERHD1-250X12-FB-MP
    • BRANDBimba-Mead
    • HEIGHT INCHES17.5 (44.45 cm)
    • LENGTH INCHES3 (7.62 cm)
    • BORE INCHES2-1/2 (6.35 cm)
    • FILTRATIONNot Essential, But A Standard 40 Micron Filter Placed Upstream Will Prolong Seal
    • MAX. OPERATING OIL PRESSURE1000
    • MOUNTING STANDARDNational Fluid Power Association - NFPA
    • LUBRICATIONFor Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended.
    • MAX. OPERATING AIR PRESSURE250
    • RODHigh Tensile Ground And Polished Hard Chrome Plated Steel
    • PISTONSolid High Alloy Aluminum And Fitted With A PTFE Wear Band
    • THRUST MULTIPLIER TO DETERMINE CY4.91
    • THRUST PUSHING FORCE OF CYLINDER491
    • STROKE INCHES12 (30.48 cm)
    • TEMPERATURE RANGE-40 to +250° F
    • TUBESAluminum Hard Anodized To 60 Rc (16 RMS Finish)
    • WIDTH INCHES3 (7.62 cm)