Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864968

MPN #: PN10F86WH

Wiremold Pn10f86wh Drop Ceiling Connector, White, 6-3/8"L

Product Description
Wiremold PN10F86WH Drop Ceiling Connector, White, 6-3/8"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$7.40

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Size13/16 X 1-11/16 in

Product Details

DescriptionDrop Ceiling Connector
ColorWhite
Manufacturers Part NumberPN10F86WH
BrandWiremold
Voltage Rating600 V