Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864629

MPN #: PN10F18FW

Wiremold Pn10f18fw External Elbow, Fog White, 1-5/8"L

Product Description
Wiremold PN10F18FW External Elbow, Fog White, 1-5/8"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$4.51

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Size13/16 X 1-11/16 in

Product Details

DescriptionExternal Elbow
ColorWhite
Manufacturers Part NumberPN10F18FW
BrandWiremold
Voltage Rating600 V