Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865486

MPN #: PN10F17V

Wiremold Pn10f17v Internal Elbow, Ivory, 2-1/8"L

Product Description
Wiremold PN10F17V Internal Elbow, Ivory, 2-1/8"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$4.51

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8 in
Size13/16 X 1-11/16 in

Product Details

DescriptionInternal Elbow
ColorWhite
Manufacturers Part NumberPN10F17V
BrandWiremold
Voltage Rating600 V