x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Pn05f11wh 90° Flat Elbow, White, 2-15/16"L

Wiremold Pn05f11wh 90° Flat Elbow, White, 2-15/16"L

Item #: WBB865709

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $2.49

Quantity

Customers Also Viewed

Wiremold PN05F11WH 90° Flat Elbow, White, 2-15/16"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating

  • COLOR White
  • SIZE 5/8" X 1-1/8"
  • LENGTH 2-15/16"
  • DESCRIPTION 90° Flat Elbow
  • MANUFACTURERS PART NUMBER PN05F11WH
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Pn05f11wh 90° Flat Elbow, White, 2-15/16"L

Wiremold Pn05f11wh 90° Flat Elbow, White, 2-15/16"L

Item #: WBB865709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant