x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Pn03f20v Blank End Fitting, Ivory, 11/16"L

Wiremold Pn03f20v Blank End Fitting, Ivory, 11/16"L

Item #: WBB865354

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $2.41

Quantity

Customers Also Viewed

Wiremold PN03F20V Blank End Fitting, Ivory, 11/16"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating

  • COLOR Ivory
  • SIZE 1/2" X 3/16"
  • LENGTH 11/16"
  • DESCRIPTION Blank End Fitting
  • MANUFACTURERS PART NUMBER PN03F20V
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Pn03f20v Blank End Fitting, Ivory, 11/16"L

Wiremold Pn03f20v Blank End Fitting, Ivory, 11/16"L

Item #: WBB865354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant