Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865353

MPN #: PN03F20FW

Wiremold Pn03f20fw Blank End Fitting, Fog White, 11/16"L

Product Description
Wiremold PN03F20FW Blank End Fitting, Fog White, 11/16"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$3.93

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11/16 in
Size1/2 X 3/16 in

Product Details

DescriptionBlank End Fitting
ColorWhite
Manufacturers Part NumberPN03F20FW
BrandWiremold
Voltage Rating600 V