Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Primo

Model # :WBB2081287

MPN #: PM-30

Primo PM-30 - Planetary Mixer, 30 Qt. Capacity Floor Model, 1-1/2 HP, 120V

Product Description
Primo mixers offer a perfect solution for food service needs by blending quality, service and cost effectiveness. Our slicers are easy to operate with a reliable belt drive design and our mixers are built with a gear driven system to deliver optimal results.

Features:

  • 30 qt. capacity
  • 3 speed gear driven
  • #12 power drive hub
  • 2 HP
  • 120V
  • Includes stainless steel bowl & wire whip, aluminum flat beater & dough hook
  • ETL-S Listed
PRICE
$6,765.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width22 in
Height40 in
Weight430 lbs

Product Details

Horsepower1.5 HP
ColorGray
Hertz60 Hz
Capacity30 qt
Voltage120 V
IncludesStainless Bowl & Wire Whip, Aluminum Flat Beater & Dough Hook
MaterialAluminum
Phase1
Watts1500 W
Manufacturers Part NumberPM-30
BrandPrimo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus, ETL-S