Eight variable volume MicroPette's in the range. Volume adjustment is selected by turning the thumb plunger mechanism. MicroPette's are calibrated in accordance ISO/DIS 8655. Each pipettor passes a quality control/calibration test and is supplied with a certificate. Fully autoclavable at 121°C. Lightweight and ergonomic design. Clear digital display. Integral tip ejector for access into narrow tubes. Easy to calibrate and maintain with tool supplied. Autoclavable tip-cone. Used with 'universal' pipette tips. 3 Year Limited Warranty.
SCILOGEX MicroPette Plus Autoclavable Pipettor, 71311109, 20-200ul
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 20-200ul |
| Increments | 1.0ul 4G |
Product Details
| Type | Micropipettors (Single Channel) |
| Volume mL | 20-200UL |
| Precision | ±% 0.15/0.30/1.00 |
| Gradation | 1.0UL |
| Color | White |
| Suitable Tips | E,F,G,H,I,J,K |
| For Use With | Universal Pipette Tips |
| Accuracy | ±% 0.60/0.80/1.00 °F |
| Test Volume | 200ul/100ul/50ul |
| Graduation | 1.0ul |
| Description | MicroPette Plus Autoclavable Single Channel Variable Pipettor |
| Volume Range | 20-200UL |
| Package Quantity | 1 |
| Manufacturers Part Number | 71311109 |
| Brand | Scilogex |
Warranty
| Warranty | 3 yr |