Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Filter Cartridge Housing - 10" w/ Ring Closure, 3/4" connections
See all 18 items in product family

Single Filter Cartridge Housing - 10" w/ Ring Closure, 3/4" connections

Item #: WBB352154

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 243.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Single Cartridge Housing - 10" w/ Ring Closure, 3/4" connections

Shelco's RHS series single cartridge housing is designed for industrial and commercial applications. All components are constructed of 316L stainless steel with Buna N gasket seals. The housing design features a ring nut closure for quick cartridge change outs. The housing comes standard with a mounting bracket kit and is available with various connection sizes. The maximum design pressure is 300 psi at 250 F.

Product Specifications

    • HEIGHT INCHES13-1/4 (33.66 cm)
    • COLOR FINISHStainless Steel
    • DIAMETER INCHES4-1/2 (11.43 cm)
    • INLET CONNECTION3/4 FNPT
    • CARTRIDGE DIAMETER INCHES 2-1/2 (6.35 cm)
    • STYLERing Closure
    • GALLONS PER MINUTE7 (26.5 l)
    • PACKAGE QUANTITY1
    • CARTRIDGE CAPACITY1
    • BRANDShelco
    • MANUFACTURER PART NUMBERRHS-786A
    • CONSTRUCTION316L Stainless Steel
    • CONNECTION SIZE INCHES3/4 (1.91 cm)
    • CARTRIDGE LENGTH INCHES9-3/4 to 10
    • CARTRIDGE INCLUDEDNo
    • CONNECTION TYPEFNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.