Wall & Yard Hydrants
Type
Brand
Material
Price
Zurn Z1321XL-3/4X16-PB Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 16"
Connection Size
3/4 in
Face Material
Polished Bronze
Connection Style
Male I.P.S or Female Solder
Material
Copper Casing
Connection Size
3/4 in
Face Material
Dura-Coated Cast Iron
Connection Style
Female I.P.S
Material
Galvanized Steel Casing
Connection Size
3/4 in
Face Material
Aluminum Casting
Connection Style
Female I.P.S
Material
Galvanized Steel Casing
Connection Size
3/4 in
Face Material
Aluminum Casting
Connection Style
Female I.P.S
Material
Galvanized Steel Casing
Connection Size
3/4 in
Face Material
Stainless Steel
Connection Style
Male I.P.S or Female Solder
Material
Copper Casing
Connection Size
3/4 in
Face Material
Polished Bronze
Connection Style
Female I.P.S
Material
Nickel Bronze
Connection Size
3/4 in
Face Material
Nickel Bronze
Connection Style
Female I.P.S
Material
Nickel Bronze
Connection Size
3/4 in
Face Material
Dura-Coated Cast Iron
Connection Style
Female I.P.S
Material
Galvanized Steel Casing
Connection Size
3/4 in
Face Material
Cast Iron
Connection Style
Female I.P.S
Material
Cast Iron
Zurn Z1321XL-3/4X14 Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 14"
Connection Size
3/4 in
Face Material
Stainless Steel
Connection Style
Male I.P.S or Female Solder
Material
Copper Casing
Connection Size
3/4 in
Face Material
Bronze
Connection Style
Female I.P.S
Material
Bronze
Connection Size
3/4 in
Face Material
Dura-Coated Cast Iron
Connection Style
Female I.P.S
Material
Galvanized Steel Casing
Connection Size
3/4 in
Face Material
Dura-Coated Cast Iron
Connection Style
Female I.P.S
Material
Galvanized Steel Casing
Zurn Z1310-3/4X16-PB Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 16"
Connection Size
3/4 in
Face Material
Polished Bronze
Connection Style
Female I.P.S
Material
Bronze