Take 15% off your entire order!

Offer applied at checkout

2-1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet

2-1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet

Item #: WBB241091

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $297.95

Quantity

Customers Also Viewed

2-1/2" FNPT In-Line Brass Check Valve with Buna-N Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. For use with oil, diesel fuel, kerosene, mineral oil, alcohol, and hydraulic fluids. Not for air compressor use.

Product Specifications

  • APPROVALS OR CERTIFICATIONS--
  • COLOR FINISHBronze
  • LENGTH INCHES6.79 (17.25 cm)
  • PACKAGE QUANTITY1
  • SIZE2-1/2"
  • VALVE TYPECheck
  • WEIGHT LBS7.15 (3.25 kg)
  • WORKING PRESSURE LBS200 (90.91 kg)
  • CRACKING PRESSURE LBS1 - 2
  • DESCRIPTIONBuna-N Rubber Poppet
  • DIAMETER INCHES3.81 (9.68 cm)
  • CONSTRUCTIONBrass
  • CONNECTION TYPEFemale NPT
  • CONNECTION SIZE INCHES2-1/2 (6.35 cm)
  • BRANDStrataflo
  • MAXIMUM TEMPERATURE225°F
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
2-1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet

2-1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet

Item #: WBB241091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant