Price: $51.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
3/4" FNPT No-Lead Brass Foot Valve with Buna-S Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. Certified for potable drinking water; however standard general purpose uses apply.
Product Specifications
- APPROVALS OR CERTIFICATIONSNSF® Listed
- COLOR FINISHBronze
- LENGTH INCHES3.63 (9.22 cm)
- PACKAGE QUANTITY1
- SIZE3/4"
- VALVE TYPEFoot
- WEIGHT LBS0.40 (.18 kg)
- WORKING PRESSURE LBS200 (90.91 kg)
- CRACKING PRESSURE LBS1 - 2
- DESCRIPTIONBuna-S Rubber Poppet
- DIAMETER INCHES1.31 (3.33 cm)
- CONSTRUCTIONLead-Free Brass
- ENTERS PIPE SIZE INCHES1-1/4 (3.18 cm)
- CONNECTION TYPEFemale NPT
- CONNECTION SIZE INCHES3/4 (1.91 cm)
- BRANDStrataflo
- MAXIMUM TEMPERATURE225°F
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category

3/4" FNPT No-Lead Brass Foot Valve with Buna-S Rubber Poppet
$51.95
- Product Information
- Customer Review
- Product Q&A
- Accessories