Take 15% off your entire order!

Offer applied at checkout

3/4" FNPT Brass Check Valve with Buna-S Rubber Poppet

3/4" FNPT Brass Check Valve with Buna-S Rubber Poppet

Item #: WBB241077

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Quantity

Customers Also Viewed

3/4" FNPT Brass In-Line Check Valve with Buna-S Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. General purpose use in cold or warm water, glycol, ethylene. Not for air compressor use.

Product Specifications

  • APPROVALS OR CERTIFICATIONS--
  • COLOR FINISHBronze
  • LENGTH INCHES3.31 (8.41 cm)
  • PACKAGE QUANTITY1
  • SIZE3/4"
  • VALVE TYPECheck
  • WEIGHT LBS0.90 (.41 kg)
  • WORKING PRESSURE LBS200 (90.91 kg)
  • CRACKING PRESSURE LBS1 - 2
  • DESCRIPTIONBuna-S Rubber Poppet
  • DIAMETER INCHES1.62 (4.11 cm)
  • CONSTRUCTIONBrass
  • CONNECTION TYPEFemale NPT
  • CONNECTION SIZE INCHES3/4 (1.91 cm)
  • BRANDStrataflo
  • MAXIMUM TEMPERATURE225°F
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
3/4" FNPT Brass Check Valve with Buna-S Rubber Poppet

3/4" FNPT Brass Check Valve with Buna-S Rubber Poppet

Item #: WBB241077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant