Price: $40.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1/2" FNPT In-Line Brass Check Valve with EPD Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. For use with chemicals, compounds, detergents, animal and vegetable oils, brake fluid ketones, ozone and oxidizing chemicals, ammonia, and salt water. Not for air compressor use.
Product Specifications
- APPROVALS OR CERTIFICATIONS--
- COLOR FINISHBronze
- LENGTH INCHES2.69 (6.83 cm)
- PACKAGE QUANTITY1
- SIZE1/2"
- VALVE TYPECheck
- WEIGHT LBS0.60 (.27 kg)
- WORKING PRESSURE LBS200 (90.91 kg)
- CRACKING PRESSURE LBS1 - 2
- DESCRIPTIONEPD Rubber Poppet
- CONSTRUCTIONBrass
- DIAMETER INCHES1.4 (3.56 cm)
- CONNECTION TYPEFemale NPT
- CONNECTION SIZE INCHES1/2 (1.27 cm)
- MAXIMUM TEMPERATURE225°F
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Fellowes 00705 Stor/File™, Legal Box, 24-1/8"L x 15-1/4"W x 10-3/4"H, White/Blue - Pkg Qty 12
Item #: B146680
Not Yet Rated
$159.00
Popular item in this category

1/2" FNPT Brass Check Valve with EPD Rubber Poppet
$40.95
- Product Information
- Customer Review
- Product Q&A
- Accessories