Take 15% off your entire order!

Offer applied at checkout

3" MNPT Brass Check Valve with EPD Rubber Poppet

3" MNPT Brass Check Valve with EPD Rubber Poppet

Item #: WBB241101

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Male NPT
  • Female NPT

Male NPT

Price: $317.95

Quantity

Customers Also Viewed

3" MNPT In-Line Brass Check Valve with EPD Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. For use with chemicals, compounds, detergents, animal and vegetable oils, brake fluid ketones, ozone and oxidizing chemicals, ammonia, and salt water. Not for air compressor use.

Product Specifications

  • APPROVALS OR CERTIFICATIONS--
  • COLOR FINISHBronze
  • LENGTH INCHES6.79 (17.25 cm)
  • PACKAGE QUANTITY1
  • SIZE3"
  • VALVE TYPECheck
  • WEIGHT LBS6.60 (3 kg)
  • WORKING PRESSURE LBS200 (90.91 kg)
  • CRACKING PRESSURE LBS1 - 2
  • DESCRIPTIONEPD Rubber Poppet
  • DIAMETER INCHES3.81 (9.68 cm)
  • CONSTRUCTIONBrass
  • CONNECTION TYPEMale NPT
  • CONNECTION SIZE INCHES3 (7.62 cm)
  • BRANDStrataflo
  • MAXIMUM TEMPERATURE225°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" MNPT Brass Check Valve with EPD Rubber Poppet

3" MNPT Brass Check Valve with EPD Rubber Poppet

Item #: WBB241101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant