Take 15% off your entire order!

Offer applied at checkout

3" FNPT Brass Check Valve with Buna-S Rubber Poppet

3" FNPT Brass Check Valve with Buna-S Rubber Poppet

Item #: WBB241089

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Male NPT
  • Female NPT

Female NPT

$597.08 up to 6% OFF

Price: $561.00

Quantity

Customers Also Viewed

3" FNPT In-Line Brass Check Valve with Buna-S Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. General purpose use in cold or warm water, glycol, ethylene. Not for air compressor use.

Product Specifications

  • APPROVALS OR CERTIFICATIONS--
  • COLOR FINISHBronze
  • LENGTH INCHES7.4 (18.8 cm)
  • PACKAGE QUANTITY1
  • SIZE3"
  • VALVE TYPECheck
  • WEIGHT LBS11.60 (5.27 kg)
  • WORKING PRESSURE LBS200 (90.91 kg)
  • CRACKING PRESSURE LBS1 - 2
  • DESCRIPTIONBuna-S Rubber Poppet
  • DIAMETER INCHES4.71 (11.96 cm)
  • CONSTRUCTIONBrass
  • CONNECTION TYPEFemale NPT
  • CONNECTION SIZE INCHES3 (7.62 cm)
  • BRANDStrataflo
  • MAXIMUM TEMPERATURE225°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" FNPT Brass Check Valve with Buna-S Rubber Poppet

3" FNPT Brass Check Valve with Buna-S Rubber Poppet

Item #: WBB241089

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant