Price: $60.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1" FNPT In-Line No-Lead Brass Check Valve with Buna-S Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. Certified for potable drinking water; however standard general purpose uses apply.
Product Specifications
- APPROVALS OR CERTIFICATIONSNSF® Listed
- COLOR FINISHBronze
- LENGTH INCHES3.69 (9.37 cm)
- PACKAGE QUANTITY1
- SIZE1"
- VALVE TYPECheck
- WEIGHT LBS1.25 (.57 kg)
- WORKING PRESSURE LBS200 (90.91 kg)
- CRACKING PRESSURE LBS1 - 2
- DESCRIPTIONBuna-S Rubber Poppet
- DIAMETER INCHES2 (5.08 cm)
- CONSTRUCTIONLead-Free Brass
- CONNECTION TYPEFemale NPT
- CONNECTION SIZE INCHES1 (2.54 cm)
- BRANDStrataflo
- MAXIMUM TEMPERATURE225°F
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category

1" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet
$60.95
- Product Information
- Customer Review
- Product Q&A
- Accessories