Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Underbar Unit, 2 Comp Sink 18X24

Rollover image to zoom in

Click image to enlarge

Underbar Unit, 2 Comp Sink 18X24

Item #: WBB459986

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 771.00
Product Information
Customer Review
Product Q&A
Slimline Underbar Work Board Sink Unit, with two sink compartments, 24" long, 18" wide, 4" splash, stainless finish w/black powder coated pipe legs, with back splash mounted faucet.

Product Specifications

    • BRANDSupreme Metal
    • DESCRIPTIONUnderbar Work Board Sink
    • HEIGHT INCHES33
    • LENGTH INCHES23 (58.42 cm)
    • PACKAGE QUANTITY1
    • TYPECenter Sink
    • WIDTH INCHES18 (45.72 cm)
    • SERIESSlimline
    • NUMBER OF COMPARTMENTS2
    • MANUFACTURERS PART NUMBERSLB-22C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.