Take 15% off your entire order!

Offer applied at checkout

Standard Flaring Tool (3/16" - 5/8") - Pkg Qty 3

Standard Flaring Tool (3/16" - 5/8") - Pkg Qty 3

Item #: WBB249704

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $83.85 / Pkg of 3

Quantity

Customers Also Viewed

Standard Flaring Tool (3/16" - 5/8")

General's Standard Flaring Tool gives you the ability to flare a variety of tubing sizes with minimal effort. The convenient tool assembly creates 45 degree single flares in up to seven distinct tubing sizes. The Standard Flaring Tool works easily on copper, aluminum, brass and other thin-wall tubing. Includes an elongated steel bar for use in a vise
  • Makes quick and easy flares in copper, aluminum, brass and other thin-wall tubing
  • Handles 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" and 5/8" tubing
  • Sizes are individually marked on bars
  • 45 degree cone makes smooth flares
  • Sliding T-handle provides added leverage
  • Extended bars for use in a vise
  • The cast iron yoke slips quickly over the bars without removing wing nuts
  • Heavy duty feed thread for added durability

Product Specifications

  • WIDTH INCHES10-5/8 (26.99 cm)
  • DEPTH INCHES4-3/4 (12.07 cm)
  • HEIGHT INCHES1-3/8 (3.49 cm)
  • BRANDGeneral Tools
  • DESCRIPTIONStandard Flaring Tool (3/16" - 5/8")
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Digital Count-Up/Count-Down Timer With Audible Beeper, Red Led & Vibration Alarm - Pkg Qty 5

Item #: B628308

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$164.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Flaring Tool (3/16" - 5/8") - Pkg Qty 3

Standard Flaring Tool (3/16" - 5/8") - Pkg Qty 3

Item #: WBB249704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant