Take 15% off your entire order!

Offer applied at checkout

Mini Tubing Cutter (7/8") - Pkg Qty 5

Mini Tubing Cutter (7/8") - Pkg Qty 5

Item #: WBB249520

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$15.50 ea.

Price: $77.50 / Pkg of 5

Quantity

Customers Also Viewed

Mini Tubing Cutter (7/8")

The Mini Tubing Cutter performs where conventional tubing cutters simply cannot fit. With a 1-1/2" swing radius, the Mini Cutter is ideal for limited-space applications such as refrigerator and air conditioning repair. The adjustable jaws accept tubing sizes from 1/8" to 7/8" in diameter and up to 1/8" in wall thickness. Gold Standard, tempered cutting wheels are capable of cutting through copper, aluminum, brass and thin-wall stainless steel.
  • 1/8" to 7/8" tubing sizes
  • 1-1/2" swing radius
  • Comfort grip for easy turning
  • Large adjusting knob for greater torque on pipe
  • For copper, aluminum, brass and thin-wall stainless steel up to 1/8" thickness
  • Grooved rollers accept flared pipe ends to provide cuts directly below the flare
  • Ideal for limited space situations
  • Replacement wheel RW121/2

Product Specifications

  • WIDTH INCHES6-5/8 (16.83 cm)
  • DEPTH INCHES2-3/4 (6.99 cm)
  • HEIGHT INCHES1 (2.54 cm)
  • BRANDGeneral Tools
  • DESCRIPTIONMini Tubing Cutter (7/8")
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBER129X
  • SERIES129X
  • FOR USE WITH PIPE SIZE INCHES1/8 To 7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Super Mini Tubing Cutter (1-1/8") - Pkg Qty 5

Item #: B249496

Not Yet Rated

$73.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mini Tubing Cutter (7/8") - Pkg Qty 5

Mini Tubing Cutter (7/8") - Pkg Qty 5

Item #: WBB249520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant