Water & Gas Supply Hoses
Length
Brand
Material
Color
Price
Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel
Length
12 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS
Length
16 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS
Length
20 in
Material
Stainless Steel
Package Quantity
2
Inlet Connection Type
Compression
Sharkbite U3068FX18BLCA - 18" Braided Water Heater Connector w/ Ball Valve, 1/2" x 3/4" - Pkg Qty 12
Length
18
Material
Stainless Steel
Package Quantity
12
Inlet Connection Type
F.I.P.
Fluidmaster B9WM60 Washing Machine Supply 3/4 In. F.H.T. X 3/4 In. F.H.T. X 60 In. - Stainless Steel
Length
60 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
F.H.T.
Sharkbite U3088FX12LFCA - 12" Braided Water Heater Connector - 3/4" x 3/4" FIP - SS - Push-Fit - Pkg Qty 12
Length
12
Material
Stainless Steel
Package Quantity
12
Inlet Connection Type
F.I.P.