Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fluidmaster B1T09 Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 9 In. - Braided SS

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Fluidmaster B1T09 Toilet Supply 3/8 In. Compression X 7/8 In. Ballcock X 9 In. - Braided SS

Item #: WBB796100

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.83 Save up to 37%
Price: $ 3.03
Product Information
Customer Review
Product Q&A
Accessories
Fluidmaster B1T09 Toilet Water Supply Connector, 9"L

Fluidmaster toilet water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed every code requirement in the book for durability. They also have a large inside diameter for higher flow capacity.

  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors

Product Specifications

    • COLOR FINISHStainless Steel
    • BRANDFluidmaster
    • CONSTRUCTIONStainless Steel
    • LENGTH INCHES9 (22.86 cm)
    • MANUFACTURERS PART NUMBERB1T09
    • PACKAGE QUANTITY1
    • TYPEToilet Supply
    • OUTLET CONNECTION7/8
    • INLET CONNECTION3/8
    • OUTLET CONNECTION TYPEBallcock
    • CONNECTION SIZE INCHES3/8 X 7/8
    • INLET CONNECTION TYPECompression

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.