Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brasscraft P1-36A Faucet Riser 3/8 In. O.D. Tube X 35-1/2 In. - Polybutylene

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Brasscraft P1-36A Faucet Riser 3/8 In. O.D. Tube X 35-1/2 In. - Polybutylene

Item #: WBB470666

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.81
Product Information
Customer Review
Product Q&A
3/8" O.D. Tube x 35-1/2" L PEX Faucet Riser

For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115F. For those applications, use BrassCraft KT series ball stops. BR>
Features:
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Knurled oval handle provides a secure grip and smooth on/off operation
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • Compliant Dual-Outlet Stops available for California and Vermont "low-lead"requirements.

Product Specifications

    • COLOR FINISHWhite
    • BRANDBrassCraft
    • CONSTRUCTIONPolyethylene
    • TUBINGCross-linked Polyethylene (PEX)
    • TUBING DIAMETER0.375" O.D. or 0.50" O.D.
    • LENGTH INCHES35-1/2 (90.17 cm)
    • MANUFACTURERS PART NUMBERP1-36A
    • TEMPERATURE RANGE40° F to 150° F
    • TYPEFaucet Riser
    • OUTLET CONNECTION3/8
    • INLET CONNECTION3/8
    • COMPRESSION SLEEVEPOM
    • PSI [MAX]125
    • INSERTStainless steel
    • INLET CONNECTION TYPEO.D.Tube

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.